Menu Search
COMMSCOPE #CPCSSX2-03F010

SYSTIMAX® Modular Patch Cord, Cat 6A, 4 Pair U/UTP Cable Plug

SKU # 88410454508 Manufacturer Series: Series CPC
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Dark Gray
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 3.05m
Length: 10 ft.

C-S CPCSSX2-03F010 360GS10E-DG-10F