Menu Search
Copper Media Patch Cords Patch Cord; Cat 6; 4 Unshielded U/UTP; 24 AWG; Black; 15 ft. (4.57m)

WIREWERKS #CAT-06ABK-015

Patch Cord; Cat 6; 4 Unshielded U/UTP; 24 AWG; Black; 15 ft. (4.57m)

SKU #62828401346
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Unshielded U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Black
End Connector - A: 8-Position RJ-45 Modular Plug
End Connector - B: 8-Position RJ-45 Modular Plug
End Type A: Plug, Black Boot, Snagless
End Type B: Plug, Black Boot, Snagless
Length - Metric: 4.57m
Length - Imperial: 15 ft.

Wirewerks CAT6 U/UTP CM patch cords offer the best quality value for all those budget-controlled installations and projects. Their ergonomic over molded boots exhibit an improved strain relief and an easy-to-press release tab. These patch cords are built

Additional Info: Bandwidth: 550 MHz; Operation Temperature: -40 deg. to +140 deg. F (-40 deg. to +60 deg. C); Poly bag factory sealed