Menu Search
MOLEX #990WC

Retraction Extension Cord Reel 45-ft

SKU # 78678857525 Manufacturer Series: Standard Duty
Type: Extension Cord
Application: Retraction
Mounting: Fixed, Wall/Ceiling
Cord Size/​Conductors: 14/3
Cord Type: SJOW
Length: 45 ft.
Wiring: Plug/Cord, NEMA 5-15
Rating - Electrical: 11A/125V
Retraction Weight: 3-lb
Enclosure Material: Steel/Polycarbonate
Enclosure Rating: Indoor

Cord-Cable Retracting Reels: Type - Extension Cord; Application - Retraction; Mounting - Fixed, Wall/Ceiling; Cord Size/Conductors - 14/3; Cord Type - SJOW; Length - 45-ft; Wiring - Plug/Cord, NEMA 5-15; Rating - Electrical - 11A/125V; Retraction Weight - 3-lb; Enclosure Material - Steel/Polycarbonate; Enclosure Rating - Indoor; Manufacturer Series - Standard Duty