You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #C4SP7731VBK1

Rack Side Panel, 76.94 in. H x 27.94 in. W x 0.81 in. D

SKU # 62398000747 Manufacturer Series: C4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Vented Side Panel
Application: For Use With 31.50 in. D Cabinet
Dimensions: 76.94 in. H x 27.94 in. W x 0.81 in. D
Material: 16 Gauge Powder Painted Steel
Color: Textured Black