Menu Search
HAMMOND MANUFACTURING #CSP7036BK1

Side Panel, 16 Gauge Steel, Black, 69.94 in. H x 32.44 in. W x 0.81 in. D

SKU # 62398055939 Manufacturer Series: C2
RoHS Compliant
Type: Side Panel
Application: 70 x 36 in. Cabinet Frame
Dimensions: 69.94 in. H x 32.44 in. W x 0.81 in. D
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - 70.00 x 36.00 in. Cabinet Frame; Dimensions - 69.94 in. H x 32.44 in. W x 0.81 in. D; Material - Steel, 16 Gauge; Color - Black; Additional Information - 40U Rack; Manufacturer Series - C2

Additional Info: 40U Rack