Menu Search
HAMMOND MANUFACTURING #CSP7831BK1

Side Panel, 16 Gauge Steel, Black, 78.69 in. H x 27.94 in. W x 0.81 in. D

SKU # 62398023678 Manufacturer Series: C2
RoHS Compliant
Type: Side Panel
Application: 78.75 x 31.5 in. Cabinet Frame
Dimensions: 78.69 in. H x 27.94 in. W x 0.81 in. D
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - 78.75 x 31.50 in. Cabinet Frame; Dimensions - 78.69 in. H x 27.94 in. W x 0.81 in. D; Material - Steel, 16 Gauge; Color - Black; Additional Information - 45U Rack; Manufacturer Series - C2

Additional Info: 45U Rack