Menu Search
FLUKE #617735

AC/DC Current Clamp None Series

SKU # 09596904820
Clamp Type: AC/DC Current
AC Current: 1A - 600A
DC Current: 1A - 1000A
Max Conductor AWG/​MCM: (1)750 or (2)500 mcm
Conductor Size - Max: 1.18 in. (30mm)
Output Levels: 1mV/A
Output Connection: Shrouded Banana Plugs
Cable Length: 1.2m
Safety Rating: Cat III 600V

Current Clamps: Clamp Type - AC/DC Current; AC Current - 1A - 600A; DC Current - 1A - 1000A; Max Conductor AWG/MCM - (1)750 or (2)500 mcm; Max Conductor Size - in/mm - 1.18" (30mm); Output Levels - 1mV/A; Output Connection - Shrouded Banana Plugs; Cable Length - 1.20 m; Safety Rating - Cat III 600V