Menu Search
ACE MANUFACTURING METALS #2762-L

Watson Welding Gloves, Large, Split Deerskin Leather, Tan

SKU # 06553782161 Manufacturer Series: 2762
Type: Welding Gloves
Size: Large
Color: Tan
Color Family: Tan
Material: Split Deerskin Leather
Lining: Unlined
Length: 12 in.
Palm Type: Deerskin Leather
Cuff Type: Gauntlet
Thumb Type: Straight
Back: Rugged Split Deerskin
Glove Style: Gunn Cut