Menu Search
EATON CROUSE-HINDS SERIES #GHG4188190R6102

Control Station Switch

SKU # 25021743777 Manufacturer Series: GHG
Station Type: Mini-Control Switch
Operator: Mushroom Button

Switch; Control Station; For Mushroom Button Operator

  • Key-operated switch\, without protective cover
  • Switching system: engaging-engaging
  • Rated voltage: 400 VAC
  • Rated current: 16A
  • Contact material: silver
  • Label: I - II
  • Enclosure color: gray