Menu Search
COMMSCOPE #760117911

LC Connector, Multimode OM3/OM4/OM5, 250/900µm, Zirconia

SKU # 88410453985
RoHS Compliant
Connector Type: LC Field Installable
Fiber Type: Multimode OM3/OM4/OM5
Cable Construction: 250/900µm
Ferrule: Zirconia
Color: Aqua, Black Boot