Menu Search
HAMMOND MANUFACTURING #1487B4P

Pull Through Wireway Elbow, NEMA 12, 2.5 x 2.5 in., 45 Deg, Steel, 14 Gauge, Gray

SKU # 62398045940 Manufacturer Series: 1487
RoHS Compliant
Type: Pull Through Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 2.5 x 2.5 in.
Degree: 45

Additional Info: IEC 60529, IP54