Menu Search
HAMMOND MANUFACTURING #1538M06

EMI/RFI Choke, Ferrite, 1.81 in. H x 1.38 in. W

SKU # 62398029999 Manufacturer Series: 1538
RoHS Compliant
Accessory Type: EMI/RFI Choke
Material: Ferrite
Dimensions: 1.81 in. H x 1.38 in. W
Application: Filtering or Energy Storage Inductors
Terminals/​Range: Radial