Menu Search
HAMMOND MANUFACTURING #1596B106-5

Potting Box, 2.36 in. W x 0.99 in. H x 3.93 in. D

SKU # 62398048346 Manufacturer Series: 1596
RoHS Compliant
Type: Potting Box
Material: ABS Plastic
Finish: Smooth Black
Height: 0.99 in.
Width: 2.36 in.
Depth: 3.93 in.