Menu Search
HAMMOND MANUFACTURING #C4PR2473SZPL

Square Hole Rail, 42U, 73.53 in. H, Rack Mount, 1 Pair

SKU # 62398004133 Manufacturer Series: C4PR
RoHS Compliant
Type: Square Hole Rail
Mounting Method: Rack
Rack Units: 42U
Height: 73.53 in.
Material: 10 Gauge Zinc Plated Steel
Package: 1 Pair