Menu Search
HAMMOND MANUFACTURING #PJ1084RW

Junction Box, 9.85 in. W x 11.73 in. H x 6.31 in. D, Wall

SKU # 62398041614 Manufacturer Series: Series PJ
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Window
Cover Mounting: Continuous Hinge, Lift-Off
Width: 9.85 in.
Height: 11.73 in.
Depth: 6.31 in.
Optional Panel: 14R0907
Mounting: Wall