Menu Search
PANDUIT #C061X030FJC

Label, Component, Polyolefin, White

SKU # 07498334925 Manufacturer Series: P1
RoHS Compliant
Type: Component I.D.
Material: Polyolefin
Color: White
Label Width: 0.61 in.
Label Length: 0.3 in.
Quantity: 500/Roll
Printer Type: PanTher LS8E

Labels, Individual: Type - Component I.D.; Material - Polyolefin; Color - White; Label Width - 0.610 in; Label Length - 0.300 in; Quantity - 500/Roll; Printer Type - PanTher LS8E; Additional Information - Adhesive , Mini-Com 1-Port Identifier, Application: Boxes - Surface Mount, Outlet, Hybrid, Faceplates, Patch Panels; Manufacturer Brand - P1

Additional Info: Adhesive , Mini-Com 1-Port Identifier, Application: Boxes - Surface Mount, Outlet, Hybrid, Faceplates, Patch Panels