Menu Search
RAB DESIGN LIGHTING #WLE-LED12-B-4K-BLK-PC-CLWLE

Wall Pack, 12 w, LED, 1275.8 lm, 84-CRI, 4000K, Black

SKU # 06118490016 Manufacturer Series: Series WLE
Fixture Type: Wall Pack
Lamp Type: LED
Watts: 12W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Black
Lumens: 1275.8
CRI: 84-CRI
Color Temperature: 4000K
Refractor: Clear Polycarbonate Lens
LxWxD: LxWxD: 8.15 x 5.36 x 2.52 in.
Certifications: cETLus, DLC Listed