Menu Search
RELIABLE FASTNERS #6829TRPOYSP

Twisted Rope, 3/8 in. Dia x 600 ft. L, 244 lb. Tensile

SKU # 77243699997
Type: Twisted Rope
Material: Polypropylene
Finish: Yellow
Diameter: 3/8 in.
Length: 600 ft.
Tensile Strength: 244 lb.
Package: 600 ft./Roll