Menu Search
IDEC #PS5R-B24

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 15w

SKU # 62413992019 Manufacturer Series: PS5R Standard Series
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 15W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 110-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 110-340VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 0.6A/24VDC
Output VDC Range: 21.6-26.4VDC
Input Current: 0.3A @ 100V
Efficiency: 79.0% typical
Mounting: DIN Rail or Surface Panel Mount
Dimensions: HxWxD: 2.95x1.77x3.74" (75x45x95mm)
Rating/​Application: IP20