Menu Search
OMRON #S8VKG03024

Power Supply, Switching; Switcher; 115/230VAC Input; 24VDC Output; 30w

SKU # 12647104542 Manufacturer Series: S8VK-G
RoHS Compliant
Type: Switching DC Power
Design Mode: Switcher
Rating - Watts: 30W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 90-350VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 1.3A/24VDC
Input Current: 0.58A/0.36A
Efficiency: 86.0 Percent typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 3.54x1.25x3.54 in. (90.0x32.0x90.0mm)
Rating/​Application: Class 2

Additional Info: Frequency: 47-63 Hz, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)