Menu Search

WEIDMUELLER

Power Supply, DC; Switcher

(2 Product Options)
  • Type: DC Power Supply
  • Design Mode: Switcher
  • Input VAC Control: Auto Select
  • Input VDC Range: 18-30VDC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: DC Power Supply
Design Mode: Switcher
Input VAC Control: Auto Select
Input VDC Range: 18-30VDC
Output VDC Nominal: 24V DC
Efficiency: 97.0%
Mounting: DIN Rail Mount