Menu Search
NVENT HOFFMAN #DV12DF7W

Cable Manager, RAL 9003 White

SKU # 78351036098 Manufacturer Series: DOFRY
RoHS Compliant
Trough Type: Vertical, Double Sided
Material: Low Gloss, Lightly Textured Polyester Powder Painted Aluminum
Color: RAL 9003 White

Available in single and double sided models, this vertical cable manager mounts on the sides of or between 2 and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports