Menu Search
TE CONNECTIVITY #553739-2

Flush Wall Frame Communications Transition Block 5.40W x 2.50H x 2.05D in

SKU # 74114904201 Manufacturer Series: Undercarpet Cabling System
Type: Flush Wall Frame
Application: Communications Transition Block
Size: WxHxD: 5.4 x 2.5 x 2.05 in. (137.1 x 63.5 x 52.1mm)
Material: Steel
Finish: Galvanized
Entry: Open Top & Bottom
Cover Type: 553095-1 (order separately)

Cabling Transition Boxes: Type - Flush Wall Frame; Application - Communications Transition Block; Size - mm - 137.1W x 63.5H x 52.1D mm; Size - in - 5.40W x 2.50H x 2.05D in; Material - Steel; Finish - Galvanized; Entry - Open Top & Bottom; Cover Type - 553095-1 (order separately); Additional Information - Includes support bracket; Manufacturer Series - Undercarpet Cabling System

Additional Info: Includes support bracket