Menu Search
BELDEN #AX101447

GigaBIX GigaBix Connector 4-Pair, 6-Port Marking

SKU # 61158900277
Block Type: GigaBix Connector
Connector Type: Distribution
Category: 6
Wiring Configuration: 4-Pair, 6-Port Marking
Dimensions: HxWxD: 0.37 x 6.63 x 1.29 in. (9.3 x 168.4 x 32.7mm)
Color: Off White
Mounting: Snap-In BIX Mount