Menu Search
BELDEN #AX101483

GigaBIX GigaBix Designation Strip Snap-In Mount Black

SKU # 61158900289
Type: GigaBix Designation Strip
Mounting Method: Snap-In
Mounting To: GigaBix Connectors
Material: Thermoplastic
Color: Black
Quantity: 50

BIX Label Holders: Type - GigaBix Designation Strip; Mounting Method - Snap-In; Mounting To - GigaBix Connectors; Material - Thermoplastic; Color - Black; Quantity - 50; Manufacturer Series - GigaBIX