Menu Search
BELDEN #AX101472

GigaBIX GigaBix Connector (144) 4-Pair

SKU # 61158900283
Mount Type: GigaBix Connector
Capacity: (144) 4-Pair
Distribution Blocks: 12
Dimensions: HxWxD: 15.4 x 7.6 x 4.51 in. (391 x 194 x 115mm)
Material: Steel
Color: Black
Mounting Method: Wall, Cable Management Module

BIX Mounts: Mount Type - GigaBix Connector; Capacity - (144) 4-Pair; Distribution Blocks - 12; HxWxD - 15.40x7.60x4.51 in (391x194x115mm); Material - Steel; Color - Black; Mounting Method - Wall, Cable Management Module; Manufacturer Series - GigaBIX