Menu Search
COMMSCOPE #760237650

Modular Jack, RJ45, IDC Connection, Cat 6, Black

SKU # 19151612903 Manufacturer Series: Series UKJ
RoHS Compliant
Module Type: Unshielded Modular Jack
Connection: IDC
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Black
Material: Copper Alloy, High Impact FR Thermoplastic