Menu Search
COMMSCOPE #760237628

Modular Jack, RJ45, IDC Connection, Cat 6, Blue

SKU # 19151612881 Manufacturer Series: Series USL
RoHS Compliant
Module Type: Unshielded Modular Jack
Connection: IDC
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Blue
Material: Copper Alloy, High Impact FR Thermoplastic