Menu Search
COMMSCOPE #760237780

Modular Jack, RJ45, IDC Connection, Cat 6, Green

SKU # 19151612704 Manufacturer Series: Series UNJ
RoHS Compliant
Module Type: Unshielded Modular Jack
Connection: IDC
Mounting: M Series Faceplates and Panels
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Green
Material: Beryllium Copper Base