Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Branch Locator
Help
Data Communications and Networking
Copper and Fiber Connectivity
Inserts and Adapters
UTP Jack Inserts
#CJ5E88TGR
PANDUIT
#CJ5E88TGR
Mini-ComĀ®
Jack, Modular UTP; CAT 5e; IDC Press-Fit Connection; Green
SKU
#
07498377141
Manufacturer Series:
TX5e
RoHS
Compliant
Add to List
Add to Quote
Specifications
Module Type:
Modular UTP Jack
Connection:
IDC - Press-Fit
Mounting:
Faceplate, Adapter, Box
Configuration:
8-Wire RJ45
Wiring Code:
T568A/B
Category:
5E
Color:
Green
Downloads
Data Sheet 1