Menu Search
PANDUIT #CJ688TGGR

Mini-ComĀ® Jack, Modular UTP; CAT 6; IDC-Press Fit Connection; Green

SKU # 07498339548 Manufacturer Series: TX6
RoHS Compliant
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Green