Menu Search
TE CONNECTIVITY #1-1375055-3

Modular Jack, RJ45, IDC Connection, Cat 6, Alpine White

SKU # 62101682935 Manufacturer Series: SL110
RoHS Compliant
Module Type: Modular Jack
Connection: IDC
Mounting: SL Series Faceplates and Panels
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Alpine White
Material: Polycarbonate