Menu Search
TE CONNECTIVITY #1-1116616-3

Mounting Strap Kit, Decorator Receptacle Opening Mounting, 1 Gang, 3 Ports, Alpine White

SKU # 74114921193
RoHS Compliant
Adapter Type: Decorator Mounting Strap
Mounting: Decorator Receptacle Opening
Gangs: 1
Ports: 3
Color: Alpine White

Additional Info: Accept SL Series Jacks, MT-RJ Outlet Jacks and SL Series Inserts