Menu Search
BELDEN #AX101437

Faceplate, Multimedia; 1 Gang; 4 Ports; Multimedia; White

SKU # 61158900271 Manufacturer Series: Interface Plate
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: UTP GigaFlex, Multimedia, EZ-MDVO
Color: White
Labeling: Window Label