Menu Search
TE CONNECTIVITY #1-2111008-3

Faceplate Kit, 1 Gang, 1 Port, Vertical, Flush

SKU # 74114919911
RoHS Compliant
Type: Faceplate Kit
Mounting: Flush
Module Position: Vertical
Gangs: 1
Ports: 1
Port Configuration: SL Series Outlets
Color: Alpine White
Labeling: (2) Label and (2) Label Cover

Additional Info: Number of Pieces: 7, Includes: (1) Faceplate, (2) Label, (2) Label Cover and (2) Mounting Screw