Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Branch Locator
Help
Data Communications and Networking
Fiber Optic Cable
Fiber Optic Indoor/Outdoor Cable
#DX012DSLX9KR
OPTICAL CABLE
#DX012DSLX9KR
Ultra-Fox™
Cable, Indoor/Outdoor; 900um; 62.5um OM1; 6.5mm OD; 12 Fiber
SKU
#
62028325012
Add to List
Add to Quote
Specifications
Type:
Indoor Outdoor Cable
Application:
Indoor/Outdoor
Cable Type:
Tight Buffered
Transmission Mode:
Multimode
Fiber Type:
OM1
Jacket Flame Rating:
OFNR FT4
Jacket Material:
PVC
Jacket Color:
Black
Fiber Count:
12
Speed:
62.5um
Outside Diameter:
0.26 in. (6.5mm)
Construction:
Tight Buffer, 900 um