Menu Search
BELDEN #AX350015

GigaFlex Patch Cord, Modular; Cat 5e; 4 Pair UTP; Gray; 7 ft. (2.1m)

SKU # 62857509096 Manufacturer Series: PS5+
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CMR
Jacket Material: nl
Shielded: UTP
Color: Gray
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Gray Boot : Plug, Gray Boot
Length - Metric: 2.1m
Length: 7 ft.