Menu Search
COMMSCOPE #UC1BBB2-0ZF001

Copper Patch Cord, Cat 6, 4 Pair U/UTP Cable, RJ45, T568B

SKU # 72146049906 Manufacturer Series: UC1BBB2-0Z
RoHS Compliant
Assembly Type: Copper Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 0.3m
Length: 1 ft.