Menu Search
PANDUIT #FAP6WEIDLC

OpticomĀ® Panel, Connector; Fiber Count: 12; Multimode; Ivory

SKU # 07498339535
RoHS Compliant
Color: Electric Ivory
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Multimode
Connector Material: Phosphor Bronze
Mounting: Patch Panel