Menu Search

BELDEN

Cable, Multiconductor; 4 Pair; CAT 6A; 23 AWG

(2 Product Options) Manufacturer Series: 10GXS13
  • Cable Type: Multiconductor
  • Category: 6A
  • Jacket Rating: CMP
  • Jacket Material: LS PVC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: Multiconductor
Category: 6A
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel-in Box
Length - Metric: 305m
Length - Imperial: 1000 ft.