Menu Search
PANDUIT #PUP6C04YL-U

U/UTP Cable, Cat 6, Plenum, 23 AWG, LS FRPVC Jacket

SKU # 07498328228
RoHS Compliant
Cable Type: U/UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS FRPVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Easy Payout Box
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.