Menu Search
Data Communications and Networking Twisted Pair Data Cable Four Pair UTP Data Cables CorData™ Labs Cable, UTP Horizontal; CAT 6; FR PVC Jacket; 23 AWG

SUPERIOR ESSEX

CorData™ Labs Cable, UTP Horizontal; CAT 6; FR PVC Jacket; 23 AWG

(2 Product Options)
  • Cable Type: UTP Horizontal Cable
  • Category: 6
  • Jacket Rating: CMR
  • Jacket Material: FR PVC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Box
Length - Metric: 305m
Length - Imperial: 1000 ft.