Menu Search
EATON #C25END425A

Contactor, Definite Purpose; 4P; 35A; 120VAC

SKU # 78211354232 Manufacturer Series: C25
Contactor Type: Definite Purpose Contactor
Frame Size: E
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 4P
Coil Voltage: 120V AC
Enclosure Type: Open

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.