Menu Search
ABB #CIFS-1G-1

Cast Device Box, 1 Gang Aluminum, 1 in.

SKU # 62253881303
Type: Cast Device Box
Configuration: FS
Hub Size: 1 in.
Material: Aluminum
Hub Quantity: 1
Hub Placement: End
Mounting Hardware: 3 Lugs
Depth: 1.88 in.
Gangs: 1