Menu Search
EATON #E58-30DPS280-GLP

Sensor, Photoelectric Background Cutoff; 4-Pin Micro AC

SKU # 78211443657 Manufacturer Series: E58 Harsh Duty Perfect Prox Series
Type: Photoelectric Background Cutoff Sensor
Construction Style: Barrel/Tubular
Cutoff: 12.50 in (318mm) Cutoff
Sensing Range: 1 to 9 in. (26 to 228mm)
Voltage: 20-132V AC, 15-30V DC
Output Mode: Light Operate
Connection Type: Connector, 4-Pin Micro AC
Connection Size: 1/2-20 UNF
Diameter: 30mm
Sensing Position: End
Material: Stainless Steel
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 4X, 6P
Temperature Rating: -40 to 55°C (-40 to 131°F)

Additional Info: 1.00" Dia. at 11.00" (26mm at 280mm)