Menu Search
LUTRON #MA-RH-WH-CSA

Maestro Wall Dimmer No Load Remote

SKU # 02755774834
Type: Wall Dimmer
Switch Type: Side Rocker with Preset Tap Switch
Load Rating: No Load Remote
Input Power: 120V AC
Finish: White
Use With: Multi-Location Dimmer
Wallplate: Decorator

Dimmer Remote and Accessory Switches: Type - Wall Dimmer; Load Rating - No Load Remote; Input Power - 120V AC; Operator - Side Rocker w/Preset Tapswitch; Finish - White; Use With - Multi-Location Dimmer; Operation - Digital Remote (10 location max); Wallplate - Decorator; Additional Information - Pkg: Clamshell; Manufacturer Series - Maestro

Additional Info: Pkg: Clamshell