Menu Search
LEGRAND - PASS & SEYMOUR #RHCL453-PTC

Radiant Wall Dimmer Switch, Slide, Preset On-Off, CFL, LED

SKU # 78500705348
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: CFL, LED
Capacity: 450W, 700W
Voltage: 120V AC
Finish: Ivory/White/Light Almond

P&S RHCL453-PTC RADIANT CFL/LED SP/