Menu Search
LEVITON #IPE04-1LZ

Decora® Wall Dimmer, Standard Slide On/Off, w/Preset, 1P, 3-Way

SKU # 07847728208
Type: Wall Dimmer
Switch Type: Standard Slide On/Off, w/Preset
Pole Type: 1P, 3-Way
Load: Electronic Low Voltage
Capacity: 300W, 400VA
Voltage: 120V AC 60Hz
Finish: White, Ivory, Light Almond
Wallplate: Decora and Decora Plus Screwless

LEV IPE04-1LZ ILLUMATECH-LV-DIMMER