Menu Search
LUTRON #DV-603PH-LA-CSA

Diva Wall Dimmer, Light Almond, Side Slider w/Preset Decorator Rocker, 600W

SKU # 02755749583
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Decorator
Packaging: Clamshell

Additional Info: Night Light