Menu Search
LUTRON #DVELV-300P-WH

Diva Wall Dimmer, White, Side Slider w/Preset Decorator Rocker, 300W

SKU # 02755774829
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 1-Pole
Load: Low Voltage, Electronic
Capacity: 300W
Voltage: 120V
Finish: White
Wallplate: Decorator

Additional Info: Rating: 450W. Night Light.